FPM50X75X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67048653
Rubix:167A7068
Manufacturer :67048653

Product details : FPM50X75X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.62 incl. VAT
- Usually arrives within 14 working days
