References
Dichtomatik:67020261
Rubix:167A9731
Manufacturer :67020261

Product details : FPM10X19X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- Usually arrives within 14 working days
