SIMRIT 40413127 FREUDENBERG SEAL

Shaft seal BA

See technical informationSee documents

References

Freudenberg Sealing Technologies:40413127
Rubix:251A8848
Manufacturer :40413127
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width10 mm
See all Specifications

Documents

Product details : SIMRIT 40413127 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
  • Usually arrives within 14 working days