DICHTOMATK 67039095 WAS NIF 20.0X 26.0X 5.0 NB7034
Shaft seal (W A S NBR 70 BLACK FNGS)
See technical informationReferences
Dichtomatik:67039095
Rubix:398A0806
Manufacturer :67039095

Product details : DICHTOMATK 67039095 WAS NIF 20.0X 26.0X 5.0 NB7034
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- Usually arrives within 14 working days
