Shaft SEALING RING CRWA1
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 73.03 mm |
Width | 7.95 mm |
Logistic Weight | 20,4 g |
---|---|
Inner diameter | 57.15 mm |
Outer diameter | 73.03 mm |
Width | 7.95 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days