Shaft SEALING RING CRWA1
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 82.58 mm |
Width | 9.525 mm |
Logistic Weight | 48,9 g |
---|---|
Inner diameter | 63.5 mm |
Outer diameter | 82.58 mm |
Width | 9.525 mm |
Material | FKM |
Execution | Outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days