References
Freudenberg Sealing Technologies:40413725
Rubix:262A2736
Manufacturer :40413725

Documents
Product details : SIMRIT BAU5X2 750X 950X 100 902 BAU5X2 75
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- Usually arrives within 14 working days
