DICHTOMATK 67039253 FREUDENBERG SEAL

Shaft seal (W A S NBR 70 BLACK FNGS)

See technical information
References
Dichtomatik:67039253
Rubix:252A2646
Manufacturer :67039253
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter18 mm
Width6 mm
See all Specifications

Product details : DICHTOMATK 67039253 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Logistic Weight3 g
Inner diameter10 mm
Outer diameter18 mm
Width6 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
  • Usually arrives within 14 working days