Product details : SIMRIT 40413755 RADIAL SHAFT SEAL 40413755
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
60 mm
Outer diameter
80 mm
Width
8 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip