References
SKF:30X42X7 CRW1 R
Rubix:260A7577
Manufacturer :502887
EAN:0085311010115

Product details : 30X42X7 CRW1 R WAVESEAL
shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Delivery usually within ( 3 ) days
