References
SKF:13534
Rubix:270A3547
Manufacturer :521223
EAN:0085311012515


Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 47.6 mm |
| Width | 6.5 mm |
Product details : SKF 13534 RADIAL SHAFT SEAL
Radial shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 34.93 mm |
| Outer diameter | 47.6 mm |
| Width | 6.5 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- Delivery usually within ( 3 ) days