References
Freudenberg Sealing Technologies:49336408
Rubix:389A1259
Manufacturer :49336408

Documents
Product details : SIMRIT 49336408 BAU4SLX2 45.0X 65.0X 10.0 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 65 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
- Usually arrives within 14 working days
