Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 72 x 8 A FKM 80 TLVU FNGS
rubix:
167A9781
manufacturer :
20378
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
34
g
Inner diameter
50
mm
Outer diameter
72
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 340,00X380,00X20,00 WA NBR
NBR30X47X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413098 BAU3SLX2 52 X 100 X 10 902 72 FREUDENBERG SEAL
DICHTOMATK 67188197 WIPER SEAL 40 X 48.6 X 5.3 MM 90 NBR NB905501
DICHTOMATK SEAL TO DIN3760 R26 012,00X018,00X03,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 085,00X140,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 075,00X110,00X12,00 WAS NBR
TTO SEAL TO DIN3760 R21 NBR30X55X10A
SIMRIT BAUM6SLX7 1000X 1250X 120 585 BAUM6SLX7 100
DICHTOMATK SEAL TO DIN 3760 R21 017,00X026,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 085,00X150,00X12,00 WAS NBR
DICHTOMATK 49471729 FREUDENBERG SEAL
SKF 17442 CRW1 NBR SHAFT SEAL METAL CASE AND WAVE LIP
DICHTOMATK SEAL TO DIN3760 R23 320,00X360,00X20,00 WAS NBR
DICHTOMATK 49383147 FREUDENBERG SEAL