SIMRIT BAUM4X7 450X 680X 100 902 BAUM4X7 45


Shaft seal

References
freudenberg sealing technologies:BA 45 X 68 X 10 NBR 72 902
rubix:262A2744
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter68 mm
Width10 mm
See all Specifications

Product details : SIMRIT BAUM4X7 450X 680X 100 902 BAUM4X7 45


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter68 mm
Width10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
  • Usually arrives within 14 working days