SIMRIT 40413873 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU5X2 65 X 100 X 10 72 NBR 902
rubix:251A9151
manufacturer :40413873
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter100 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413873 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter100 mm
Width10 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days