References
Freudenberg Sealing Technologies:40411048
Rubix:262A2763
Manufacturer :40411048

Documents
Product details : SIMRIT BAB SL0 5 220X 320X 60 902 BAB SL0 5 22
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Usually arrives within 14 working days
