FPM60X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67056818
Rubix:168A0663
Manufacturer :67056818

Product details : FPM60X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
- Usually arrives within 14 working days
