SIMRIT BAUM4X7 600X 800X 100 585 BAUM4X7 60


Shaft seal BA

References
freudenberg sealing technologies:BAUM4X7 60 X 80 X 10 X 8 75 FKM 585
rubix:262A2739
manufacturer :40412628
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : SIMRIT BAUM4X7 600X 800X 100 585 BAUM4X7 60


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter80 mm
Width10 mm
Materialfkm
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
  • Usually arrives within 14 working days