References
SKF:85X105X10 CRW1 V
Rubix:129A5791
Manufacturer :505168
EAN:0085311031608

Product details : SKF WAVEY LIP SEAL CR FPM85X105X10CRW1
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 52,1 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 44.06 excl. VAT
/ Each
£ 52.87 incl. VAT
- Usually arrives within 14 working days
