References
Dichtomatik:67017181
Rubix:2001239
Manufacturer :67017181

Product details : NBR30X47X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Single-action rotary shaft seal for rotating or pivoting shafts with protective lip sealing action on the side facing away from the medium, against dirt accumulation from the outside.
Strengths
The elastomer outer sheath provides good static sealing, good thermal expansion balance e.g. in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.54 excl. VAT
/ Each
£ 0.64 incl. VAT
- Usually arrives within 14 working days
