References
Freudenberg Sealing Technologies:40411648
Rubix:251A8277
Manufacturer :40411648

Documents
Product details : SIMRIT 40411648 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 165 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 65.08 excl. VAT
/ Each
£ 78.10 incl. VAT
- Usually arrives within 14 working days
