DICHTOMATK 67016685 V RING VRING850A


V-Ring (v) 850 A-ozone resistant (OZB)

References
dichtomatik:V 850 A NBR 60 OZB
rubix:168A6174
manufacturer :16685
brand logo
brand logo
Technical specifications
Inner diameter785 mm
Outer diameter815 mm
Width25 mm
See all Specifications

Product details : DICHTOMATK 67016685 V RING VRING850A


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight600 g
Inner diameter785 mm
Outer diameter815 mm
Width25 mm
Materialnbr
Executionnot applicable
Show UNSPSC/ECL@SS
£ 153.51 excl. VAT
/ Each
£ 184.22 incl. VAT
  • Usually arrives within 14 working days