FPM125X150X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Shaft seal (W A FKM 80 BROWN RMVU FNGS)
See technical informationReferences
Dichtomatik:67063529
Rubix:167A4865
Manufacturer :67063529

Product details : FPM125X150X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 150 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 54.06 excl. VAT
/ Each
£ 64.87 incl. VAT
- Usually arrives within 14 working days
