References
SKF:16254
Rubix:233A5296
Manufacturer :519516
EAN:0085311016933


Technical specifications
| Inner diameter | 41.28 mm |
|---|---|
| Outer diameter | 63.55 mm |
| Width | 9.525 mm |
Product details : SKF 16254 SKF SEAL
Shaft seal ring
Technical specifications
Attributes
| Logistic Weight | 36,2 g |
|---|---|
| Inner diameter | 41.28 mm |
| Outer diameter | 63.55 mm |
| Width | 9.525 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.93 excl. VAT
/ Each
£ 11.92 incl. VAT
- Delivery usually within ( 3 ) days