DICHTOMATK SEAL TO DIN3760 R4 055,00X085,00X08,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67195954
Rubix:167A7062
Manufacturer :67195954

Product details : DICHTOMATK SEAL TO DIN3760 R4 055,00X085,00X08,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- Usually arrives within 14 working days
