DICHTOMATK SEAL TO DIN3760 R21 035,00X056,00X10,00 WA NBR


Radial Shaft Seal

References
dichtomatik:35X56X10
rubix:169A5112
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter56 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 035,00X056,00X10,00 WA NBR


Standard types, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling.

Strengths

•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA...SL)

Applications

Axles (When Subject to Moderate Dirt);Power Tools;Industrial Gearboxes

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter56 mm
Width10 mm
MaterialFKM
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
  • Usually arrives within 14 working days