References
SKF:60X80X10 HMSA10 V
Rubix:265A7057
Manufacturer :507288
EAN:7316572035030

Product details : SKF 60X80X10 HMSA10 V RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 39,8 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
