References
SKF:9838
Rubix:290A6238
Manufacturer :504255
EAN:0085311008037


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 36.5 mm |
| Width | 6.35 mm |
Product details : SKF 9838 RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 36.5 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 3 ) days