Shaft SEALING RING CRW1
Inner diameter | 70 mm |
---|---|
Outer diameter | 88 mm |
Width | 8 mm |
Logistic Weight | 36,2 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 88 mm |
Width | 8 mm |
Material | FKM |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days