Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM95X125X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM95X125X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 95 x 125 x 12 A FKM 80 TLVU FNGS
rubix:
167A9222
manufacturer :
20751
Technical specifications
Inner diameter
95
mm
Outer diameter
125
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM95X125X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
107
g
Inner diameter
95
mm
Outer diameter
125
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.59
excl. VAT
/
Each
£
17.51
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 30X47X7HMSA10RG ROTARY SHAFT SEAL NITRILE
DICHTOMATK 67187796 FREUDENBERG SEAL
DICHTOMATK 67018366 FREUDENBERG SEAL
DICHTOMATK 67041242 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R6 100,00X120,00X12,00 WBS NBR
FPM160X190X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF 50X70X8 CRW1 R 50X70X8 CRW1 R ROTARY SHAFT SEAL
DICHTOMATK 67017781 FREUDENBERG SEAL
DICHTOMATK 67163176 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 030,00X047,00X10,00 WA NBR
NBR35X50X10C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
SIMRIT 40411410 FREUDENBERG SEAL
SKF 14262 RADIAL SHAFT SEAL
SKF 80X110X10 HMSA10 RG SEAL TO DN3760 R23
SKF 21103 RADIAL SHAFT SEAL