DICHTOMATK 67041242 FREUDENBERG SEAL
Shaft seal ring (W B O NBR 70 BLACK UI GS)
See technical informationReferences
Dichtomatik:67041242
Rubix:252A2702
Manufacturer :67041242

Product details : DICHTOMATK 67041242 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | outer metal-armature gasket without spring |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.88 incl. VAT
- Usually arrives within 14 working days
