DICHTOMATK 67056776 WAS NIF 28.0X 47.0X 7.0 FP8034
Shaft seal (W A S FKM 80 BROWN FNGS)
See technical informationReferences
Dichtomatik:67056776
Rubix:398A1009
Manufacturer :67056776

Product details : DICHTOMATK 67056776 WAS NIF 28.0X 47.0X 7.0 FP8034
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.65 incl. VAT
- Usually arrives within 14 working days
