DICHTOMATK 67062545 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062545
Rubix:252A2968
Manufacturer :67062545

Product details : DICHTOMATK 67062545 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days
