FPM115X140X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 115 x 140 x 12 A S FKM 80 TLVU FNGS
Rubix:167A6798
Manufacturer :22544

Product details : FPM115X140X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 137 g |
|---|---|
| Inner diameter | 115 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.47 incl. VAT
- Usually arrives within 14 working days
