Shaft seal (W B NBR 70 BLACK FSGS)
Inner diameter | 320 mm |
---|---|
Outer diameter | 360 mm |
Width | 20 mm |
Logistic Weight | 25 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 360 mm |
Width | 20 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days