WA Radial Shaft Seal
Inner diameter | 29 mm |
---|---|
Outer diameter | 47 mm |
Width | 10 mm |
Logistic Weight | 17 g |
---|---|
Inner diameter | 29 mm |
Outer diameter | 47 mm |
Width | 10 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days