DICHTOMATK 67076243 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67076243
Rubix:252A3113
Manufacturer :67076243

Product details : DICHTOMATK 67076243 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days
