FPM45X65X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67063245
Rubix:167A7536
Manufacturer :67063245

Product details : FPM45X65X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 81.32 excl. VAT
/ 10 pieces
£ 97.59 incl. VAT
- Usually arrives within 14 working days
