SKF 100X125X12 HMSA10 RG 100X125X12-HMSA ROTARY OIL SEAL
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:100X125X12 HMSA10 RG
Rubix:202A0950
Manufacturer :523372
EAN:7316572553268

Product details : SKF 100X125X12 HMSA10 RG 100X125X12-HMSA ROTARY OIL SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 125 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Usually arrives within 14 working days
