FPM30X55X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67056778
Rubix:167A6893
Manufacturer :67056778

Product details : FPM30X55X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 124.86 excl. VAT
/ 10 pieces
£ 149.83 incl. VAT
- Usually arrives within 14 working days
