FPM35X55X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062514
Rubix:167A8572
Manufacturer :67062514

Product details : FPM35X55X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 68.68 excl. VAT
/ 10 pieces
£ 82.41 incl. VAT
- Usually arrives within 14 working days
