FREUDENBRG 67018333 ROTARY SHAFT SEAL WITH SPRING WA 110X140X12 75 NBR
WA Radial Shaft Seal
See technical informationReferences
Dichtomatik:67018333
Rubix:248A2036
Manufacturer :67018333

Product details : FREUDENBRG 67018333 ROTARY SHAFT SEAL WITH SPRING WA 110X140X12 75 NBR
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 313.23 excl. VAT
/ Each
£ 375.88 incl. VAT
- Usually arrives within 14 working days
