References
SKF:11740
Rubix:227A3066
Manufacturer :522379
EAN:0085311010535


Technical specifications
| Inner diameter | 30.18 mm |
|---|---|
| Outer diameter | 46.43 mm |
| Width | 9.525 mm |
Product details : SKF 11740 ROTARY OIL SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 30.18 mm |
| Outer diameter | 46.43 mm |
| Width | 9.525 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 3 ) days