DICHTOMATK SEAL TO DIN3760 R6 NBR85X110X13BS
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67040152
Rubix:167A7056
Manufacturer :67040152

Product details : DICHTOMATK SEAL TO DIN3760 R6 NBR85X110X13BS
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.23 incl. VAT
- Usually arrives within 14 working days
