FPM50X70X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67038949
Rubix:168A0942
Manufacturer :67038949

Product details : FPM50X70X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
- Usually arrives within 14 working days
