Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 75 x 10 A FKM 80 TLVU FNGS
rubix:
168A0434
manufacturer :
20391
Technical specifications
Inner diameter
55
mm
Outer diameter
75
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
42
g
Inner diameter
55
mm
Outer diameter
75
mm
Width
10
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM54X72X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R23 045,00X085,00X08,00 WAS NBR
SIMRIT 40413785 FREUDENBERG SEAL
FPM60X80X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 49383331 FREUDENBERG SEAL
SIMRIT 40413918 BABSL0.8 200.0X 230.0X 13.0 902
DICHTOMATK 67020280 WA NIF 18.0X 28.0X 7.0 FP8034
DICHTOMATK SEAL TO DIN3760 R21 080,00X100,00X12,00 WA NBR
SIMRIT 40412320 FREUDENBERG SEAL
SIMRIT 40412196 FREUDENBERG SEAL
SIMRIT 40412733 FREUDENBERG SEAL
SIMRIT 40413038 FREUDENBERG SEAL
DICHTOMATK FULLYMETENCL OILSEAL 118,00X150,00X12,00 WCS NBR
DICHTOMATK 123497 NITRILE V-RING VRING28A
DICHTOMATK SEAL TO DIN 3760 R21 018,00X032,00X07,00 WA NBR