References
Freudenberg Sealing Technologies:40413629
Rubix:252A5293
Manufacturer :40413629

Documents
Product details : SIMRIT 40413629 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Usually arrives within 14 working days
