Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM35X55X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM35X55X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 35 x 55 x 10 A FKM 80 TLVU FNGS
rubix:
167A9122
manufacturer :
20336
Technical specifications
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM35X55X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
29
g
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.59
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 380,00X420,00X20,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 064,00X080,00X08,00 WA NBR
TTO NBR70X85X8AS OIL SEAL R23
SKF 75X95X12HMSA10V SEAL TO DN3760 R23
SKF SEAL 14X24X7-HMS5V
DICHTOMATK 67018028 FREUDENBERG SEAL
SKF OIL SEAL 19737
FPM180X210X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R4 015,00X024,00X07,00 WB NBR
SIMRIT 40413782 FREUDENBERG SEAL
DICHTOMATK 67022060 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 030,00X043,00X08,00 WAS NBR
SIMRIT 49332167 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 NBR95X110X12A
NBR85X125X13C METRIC ROTARY SHAFT SEAL NITRILE C (R1)