FPM70X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022532
Rubix:168A1192
Manufacturer :67022532

Product details : FPM70X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Usually arrives within 14 working days
