References
Freudenberg Sealing Technologies:67020424
Rubix:167A8534
Manufacturer :67020424

Product details : FPM75X95X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.01 incl. VAT
- Usually arrives within 14 working days
